
4 FL - 0.0100'' Cutter DIA x 0.0150'', 1/64 LOC x 0.0800'' Reach
Mfr # 874110
Zoro # G913081971
product price:Â $58.19
/eaKey Features
Number of Flutes
4
Length of Cut
1/64 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
874110
Zoro #
G913081971
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/64 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Dia.
0.0092 in
Cutter Diameter
0.0100 in
Details
Number of Flutes
4
Finish
UN
Overall Reach
0.0800 in
SAE or Metric
SAE
LOC Multiple
(1.5x)
Reach Multiple
(8x)
Description
0.0100'' Cutter DIA x 0.0150'' 1/64 Length of Cut x 0.0800'' Reach Carbide Square End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.