4 FL - 0.0150'', 1/64 Cutter DIA x 0.0030'' Radius x 0.0230'' LOC - CVD Diamond 9um

  • Mfr # 717615

  • Zoro # G113082051


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0030 in
Number of Flutes
4
Finish
C5 Coated
Shank Dia.
1/8 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
717615
Zoro #
G113082051
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0030 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
0.0230 in
Cutter Diameter
1/64 in

Details

Number of Flutes
4
Finish
C5 Coated
SAE or Metric
SAE
LOC Multiple
(1.5x)

Description

0.0150'' 1/64 Cutter DIA x 0.0030'' Radius x 0.0230'' Length of Cut Carbide Corner Radius End Mill, 4 Flutes, CVD Diamond 9um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.