4 FL - 0.0200'', .5 mm Cutter DIA x 0.0300'' LOC x 0.2000'' Reach

  • Mfr # 789120

  • Zoro # G713081775


product price:  $50.25
/ea

Key Features

Number of Flutes
4
Length of Cut
0.0300 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
LOC Multiple
(1.5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
789120
Zoro #
G713081775
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0300 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Dia.
0.0192 in
Cutter Diameter
0.5 mm

Details

Number of Flutes
4
LOC Multiple
(1.5x)
SAE or Metric
SAE
Overall Reach
0.2000 in
Finish
UN
Reach Multiple
(10x)

Description

0.0200'' .5 mm Cutter DIA x 0.0300'' Length of Cut x 0.2000'' Reach Carbide Square End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.