4 FL - 0.0200'', .5 mm Cutter DIA x 0.0300'' LOC x 0.2500'', 1/4 Reach - AlTiN Coated
- Mfr # 801720-C3
- Zoro # G013081697
product price:Â
$
81.85
/ea
Key Features
Number of Flutes
4
Length of Cut
0.0300 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Finish
C3 Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 801720-C3
- Zoro #
- G013081697
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.0300 in
- Shank Dia.
- 1/8 in
- Overall Length
- 2-1/2 in
- Neck Dia.
- 0.0190 in
- Cutter Diameter
- 0.5 mm
Details
- Number of Flutes
- 4
- Finish
- C3 Coated
- SAE or Metric
- SAE
- LOC Multiple
- (1.5x)
- Overall Reach
- 1/4 in
- Reach Multiple
- (12x)
Description
0.0200'' .5 mm Cutter DIA x 0.0300'' Length of Cut x 0.2500'' 1/4 Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.