4 FL - 0.0250'' Cutter DIA x 0.1500'' LOC - AlTiN Nano Coated

  • Mfr # 718425-C6

  • Zoro # G313081779


product price:  $71.79
/ea

Key Features

Number of Flutes
4
Length of Cut
0.1500 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
LOC Multiple
(6x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
718425-C6
Zoro #
G313081779
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1500 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutter Diameter
0.0250 in

Details

Number of Flutes
4
LOC Multiple
(6x)
Finish
C6 Coated
SAE or Metric
SAE

Description

0.0250'' Cutter DIA x 0.1500'' Length of Cut Carbide Square End Mill Finisher for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.