4 FL - 0.0300'' Cutter DIA x 0.0450'' LOC x 0.2500'', 1/4 Reach - AlTiN Coated
- Mfr # 874130-C3
- Zoro # G413081679
product price:Â
$
75.95
/ea
Key Features
Number of Flutes
4
Length of Cut
0.0450 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Dia.
0.0290 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 874130-C3
- Zoro #
- G413081679
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.0450 in
- Shank Dia.
- 1/8 in
- Overall Length
- 2-1/2 in
- Neck Dia.
- 0.0290 in
- Cutter Diameter
- 0.0300 in
Details
- Number of Flutes
- 4
- LOC Multiple
- (1.5x)
- Overall Reach
- 1/4 in
- SAE or Metric
- SAE
- Finish
- C3 Coated
- Reach Multiple
- (8x)
Description
0.0300'' Cutter DIA x 0.0450'' Length of Cut x 0.2500'' 1/4 Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.