Zoro Homepage

4 FL - 0.0310'', 1/32 Cutter DIA x 0.0100'' Radius x 0.0250'' LOC

  • Mfr # 720331

  • Zoro # G613081752


product price: $47.55
/ea

Key Features

Number of Flutes
4
Finish
UN
Shank Dia.
1/8 in
Length of Cut
0.0250 in
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720331
Zoro #
G613081752
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100 in
Shank Dia.
1/8 in
Length of Cut
0.0250 in
Overall Length
1-1/2 in
Cutter Diameter
1/32 in

Details

Number of Flutes
4
Finish
UN
SAE or Metric
SAE
LOC Multiple
(0.8x)

Description

0.0310'' 1/32 Cutter DIA x 0.0100'' Radius x 0.0250'' Length of Cut Carbide Corner Radius End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.