4 FL - 0.0390'', 1 mm Cutter DIA x 0.2400'' LOC - AlTiN Nano Coated

  • Mfr # 793339-C6

  • Zoro # G413081983


product price:  $56.39
/ea

Key Features

Cutter Dia.
1 mm
Shank Dia.
4 mm
Overall Length
1.5750 in
Flutes
4
Finish
C6 Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793339-C6
Zoro #
G413081983
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1 mm
Shank Dia.
4 mm
Overall Length
1.5750 in
Length of Cut
0.2400 in
Size
T40

Details

Flutes
4
Finish
C6 Coated
LOC Multiple
(6x)
SAE or Metric
SAE

Description

0.0390'' 1 mm Cutter DIA x 0.2400'' Length of Cut Carbide Hexalobe Cutter, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.