Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 FL - 0.0400'' Cutter DIA x 0.2810'', 9/32 LOC - AlTiN Coated

  • Mfr # 810340-C3

  • Zoro # G513081777


product price: $59.35
/ea

Key Features

Number of Flutes
4
Length of Cut
9/32 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
LOC Multiple
(7x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810340-C3
Zoro #
G513081777
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
9/32 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutter Diameter
0.0400 in

Details

Number of Flutes
4
LOC Multiple
(7x)
SAE or Metric
SAE
Finish
C3 Coated

Description

0.0400'' Cutter DIA x 0.2810'' 9/32 Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.