Shop HARVEY TOOL
See all product information
Create Account
4 FL - 0.0550'', 1.4 mm Cutter DIA x 0.3300'' LOC - AlTiN Nano Coated
- Mfr # 793355-C6
- Zoro # G813081958
product price:Â
$
82.69
/ea
Key Features
Cutter Dia.
1.4 mm
Length of Cut
0.3300 in
SAE or Metric
SAE
Overall Length
1.5750 in
LOC Multiple
(6x)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 793355-C6
- Zoro #
- G813081958
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutter Dia.
- 1.4 mm
- Length of Cut
- 0.3300 in
- Overall Length
- 1.5750 in
- Shank Dia.
- 4 mm
- Size
- T50/55
Details
- SAE or Metric
- SAE
- LOC Multiple
- (6x)
- Flutes
- 4
- Finish
- C6 Coated
Description
0.0550'' 1.4 mm Cutter DIA x 0.3300'' Length of Cut Carbide Hexalobe Cutter, 4 Flutes, AlTiN Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.