4 FL - 0.0620'', 1/16 Cutter DIA x 0.0100'' Radius x 0.0500'' LOC - AlTiN Coated

  • Mfr # 720362-C3

  • Zoro # G513081968


product price:  $37.39
/ea

Key Features

Number of Flutes
4
Finish
C3 Coated
Shank Dia.
1/8 in
Overall Length
1-1/2 in
LOC Multiple
(0.8x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720362-C3
Zoro #
G513081968
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
0.0500 in
Cutter Diameter
1/16 in

Details

Number of Flutes
4
Finish
C3 Coated
LOC Multiple
(0.8x)
SAE or Metric
SAE

Description

0.0620'' 1/16 Cutter DIA x 0.0100'' Radius x 0.0500'' Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.