4 FL - 0.0620'', 1/16 Cutter DIA x 0.0930'', 3/32 LOC x 0.3120'', 5/16 Reach

  • Mfr # 716162

  • Zoro # G613081578


product price:  $61.89
/ea

Key Features

Number of Flutes
4
Length of Cut
3/32 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Included Angle
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716162
Zoro #
G613081578
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/32 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Dia.
0.0420 in
Cutter Diameter
1/16 in

Details

Number of Flutes
4
Included Angle
10
LOC Multiple
(1.5x)
SAE or Metric
SAE
Finish
UN
Overall Reach
5/16 in
Angle per Side
5
Reach Multiple
(5x)

Description

0.0620'' 1/16 Cutter DIA x 0.0930'' 3/32 Length of Cut x 0.3120'' 5/16 Reach Carbide Square Backdraft Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.