
4 FL - 0.0620'', 1/16 Cutter DIA x 0.0930'', 3/32 LOC x 0.3120'', 5/16 Reach - AlTiN Coated
Mfr # 716162-C3
Zoro # G413081563
product price:Â $89.35
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
3/32 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Overall Reach
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
716162-C3
Zoro #
G413081563
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/32 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Dia.
0.0420 in
Cutter Diameter
1/16 in
Details
Number of Flutes
4
Overall Reach
5/16 in
Included Angle
10
Finish
C3 Coated
LOC Multiple
(1.5x)
SAE or Metric
SAE
Reach Multiple
(5x)
Angle per Side
5
Description
0.0620'' 1/16 Cutter DIA x 0.0930'' 3/32 Length of Cut x 0.3120'' 5/16 Reach Carbide Square Backdraft Cutter, 4 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.