4 FL - 0.0620'', 1/16 Cutter DIA x 0.0930'', 3/32 LOC x 0.3750'', 3/8 Reach - AlTiN Nano Coated

  • Mfr # 720962-C6

  • Zoro # G213081978


product price:  $82.25
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
3/32 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Overall Reach
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
720962-C6
Zoro #
G213081978
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/32 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Dia.
0.0605 in
Cutter Diameter
1/16 in

Details

Number of Flutes
4
Overall Reach
3/8 in
SAE or Metric
SAE
Finish
C6 Coated
LOC Multiple
(1.5x)
Reach Multiple
(6x)

Description

0.0620'' 1/16 Cutter DIA x 0.0930'' 3/32 Length of Cut x 0.3750'' 3/8 Reach Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.