4 FL - 0.0620'', 1/16 Cutter DIA x 0.0930'', 3/32 LOC x 0.4370'', 7/16 Reach

  • Mfr # 753262

  • Zoro # G313081946


product price:  $43.99
/ea

Key Features

Number of Flutes
4
Length of Cut
3/32 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Dia.
0.0605 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
753262
Zoro #
G313081946
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/32 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Dia.
0.0605 in
Cutter Diameter
1/16 in

Details

Number of Flutes
4
Overall Reach
7/16 in
LOC Multiple
(1.5x)
SAE or Metric
SAE
Finish
UN
Reach Multiple
(7x)

Description

0.0620'' 1/16 Cutter DIA x 0.0930'' 3/32 Length of Cut x 0.4370'' 7/16 Reach Carbide Square End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.