Shop HARVEY TOOL
See all product information
Create Account
4 FL - 0.0620'', 1/16 Cutter DIA x 0.0930'', 3/32 LOC x 0.4370'', 7/16 Reach - AlTiN Coated
- Mfr # 753262-C3
- Zoro # G013081871
product price:Â
$
72.25
/ea
Key Features
Number of Flutes
4
Length of Cut
3/32 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Overall Reach
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 753262-C3
- Zoro #
- G013081871
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 4
- Overall Reach
- 7/16 in
- LOC Multiple
- (1.5x)
- SAE or Metric
- SAE
- Finish
- C3 Coated
- Reach Multiple
- (7x)
Dimensions
- Length of Cut
- 3/32 in
- Shank Dia.
- 1/8 in
- Overall Length
- 2-1/2 in
- Neck Dia.
- 0.0605 in
- Cutter Diameter
- 1/16 in
Description
0.0620'' 1/16 Cutter DIA x 0.0930'' 3/32 Length of Cut x 0.4370'' 7/16 Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.