Shop HARVEY TOOL
See all product information
Create Account
4 FL - 0.0620'', 1/16 Cutter DIA x 0.3120'', 5/16 LOC x 0.7500'', 3/4 Reach - CVD Diamond 9um
- Mfr # 717862
- Zoro # G813081859
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
5/16 in
Shank Dia.
1/8 in
Neck Dia.
0.0600 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 717862
- Zoro #
- G813081859
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 4
- SAE or Metric
- SAE
- Overall Reach
- 3/4 in
- Finish
- C5 Coated
- LOC Multiple
- (5x)
- Reach Multiple
- (12x)
Dimensions
- Length of Cut
- 5/16 in
- Shank Dia.
- 1/8 in
- Neck Dia.
- 0.0600 in
- Overall Length
- 2-1/2 in
- Cutter Diameter
- 1/16 in
Description
0.0620'' 1/16 Cutter DIA x 0.3120'' 5/16 Length of Cut x 0.7500'' 3/4 Reach Carbide Ball End Mill, 4 Flutes, CVD Diamond 9um
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.