
4 FL - 0.0630'', 1.6 mm Cutter DIA x 0.0950'' LOC
Mfr # 14063
Zoro # G213082050
product price: $22.99
/eaKey Features
Number of Flutes
4
Length of Cut
0.0950 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14063
Zoro #
G213082050
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.0950 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutter Diameter
1.6 mm
Details
Number of Flutes
4
Finish
UN
LOC Multiple
(1.5x)
SAE or Metric
SAE
Description
0.0630'' 1.6 mm Cutter DIA x 0.0950'' Length of Cut Carbide Square End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.