
4 FL - 0.0750'', 1.9 mm Cutter DIA x 0.4500'' LOC - AlTiN Nano Coated
Mfr # 793375-C6
Zoro # G313081915
product price:Â $56.39
/eaKey Features
Cutter Dia.
1.9 mm
Shank Dia.
4 mm
Length of Cut
0.4500 in
Flutes
4
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
793375-C6
Zoro #
G313081915
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1.9 mm
Shank Dia.
4 mm
Length of Cut
0.4500 in
Overall Length
1.5750 in
Size
T60
Details
Flutes
4
SAE or Metric
SAE
LOC Multiple
(6x)
Finish
C6 Coated
Description
0.0750'' 1.9 mm Cutter DIA x 0.4500'' Length of Cut Carbide Hexalobe Cutter, 4 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.