
4 FL - 0.0780'', 5/64 Cutter DIA x 0.0250'' Radius x 0.4060'', 13/32 LOC
Mfr # 719378
Zoro # G413081631
product price: $34.95
/eaKey Features
Corner Radius
0.0250 in
Number of Flutes
4
Finish
UN
Shank Dia.
1/8 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719378
Zoro #
G413081631
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0250 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Length of Cut
13/32 in
Cutter Diameter
5/64 in
Details
Number of Flutes
4
Finish
UN
SAE or Metric
SAE
LOC Multiple
(5x)
Description
0.0780'' 5/64 Cutter DIA x 0.0250'' Radius x 0.4060'' 13/32 Length of Cut Carbide Corner Radius End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.