4 FL - 0.0780'', 5/64 Cutter DIA x 0.1180'' LOC - AlTiN Nano Coated

  • Mfr # 814578-C6

  • Zoro # G913081896


product price:  $50.99
/ea

Key Features

Number of Flutes
4
Length of Cut
0.1180 in
Shank Dia.
1/8 in
LOC Multiple
(1.5x)
Finish
C6 Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814578-C6
Zoro #
G913081896
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1180 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutter Diameter
5/64 in

Details

Number of Flutes
4
LOC Multiple
(1.5x)
Finish
C6 Coated
SAE or Metric
SAE

Description

0.0780'' 5/64 Cutter DIA x 0.1180'' Length of Cut Carbide Ball End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.