
4 FL - 0.0781'', 5/64 Cutter DIA x 0.0781'', 5/64 LOC x 0.2343'' Reach - Ti-Nano Coated
Mfr # 712378-C10
Zoro # G213081817
product price: $70.49
/eaKey Features
Overall Length
2 in
Number of Flutes
4
Finish
C10 Coated
Length of Cut
5/64 in
Neck Dia.
0.0687 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
712378-C10
Zoro #
G213081817
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
5/64 in
Neck Dia.
0.0687 in
Shank Dia.
1/4 in
Cutter Diameter
5/64 in
Details
Number of Flutes
4
Finish
C10 Coated
Overall Reach
0.2343 in
Reach Multiple
(3x)
SAE or Metric
SAE
Description
0.0781'' 5/64 Cutter DIA x 0.0781'' 5/64 Length of Cut x 0.2343'' Reach Carbide High Feed End Mill, 4 Flutes, Ti-Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.