4 FL - 0.0781'', 5/64 Cutter DIA x 0.0781'', 5/64 LOC x 0.6250'', 5/8 Reach - Ti-Nano Coated

  • Mfr # 711978-C10

  • Zoro # G313082141


product price:  $76.75
/ea

Key Features

Overall Length
2 in
Number of Flutes
4
Finish
C10 Coated
Length of Cut
5/64 in
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
711978-C10
Zoro #
G313082141
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
5/64 in
Shank Dia.
1/4 in
Neck Dia.
0.0687 in
Cutter Diameter
5/64 in

Details

Number of Flutes
4
Finish
C10 Coated
Overall Reach
5/8 in
SAE or Metric
SAE
Reach Multiple
(8x)

Description

0.0781'' 5/64 Cutter DIA x 0.0781'' 5/64 Length of Cut x 0.6250'' 5/8 Reach Carbide High Feed End Mill, 4 Flutes, Ti-Nano Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.