4 FL - 0.0930'', 3/32 Cutter DIA x 0.0050'' Radius x 0.1390'' LOC x 0.5000'', 1/2 Reach

  • Mfr # 715993

  • Zoro # G413081891


product price:  $75.79
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0050 in
Number of Flutes
4
Finish
UN
Shank Dia.
1/8 in
Length of Cut
0.1390 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
715993
Zoro #
G413081891
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050 in
Shank Dia.
1/8 in
Length of Cut
0.1390 in
Overall Length
2-1/2 in
Neck Dia.
0.0650 in
Cutter Diameter
3/32 in

Details

Number of Flutes
4
Finish
UN
SAE or Metric
SAE
Overall Reach
1/2 in
LOC Multiple
(1.5x)
Included Angle
10
Angle per Side
5
Reach Multiple
(5x)

Description

0.0930'' 3/32 Cutter DIA x 0.0050'' Radius x 0.1390'' Length of Cut x 0.5000'' 1/2 Reach Carbide Corner Radius Backdraft Cutter, 4 Flutes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.