Shop HARVEY TOOL
See all product information
Create Account
4 FL - 0.0930'', 3/32 Cutter DIA x 0.0050'' Radius x 0.1390'' LOC x 0.5000'', 1/2 Reach - AlTiN C
- Mfr # 715993-C3
- Zoro # G513081692
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0050 in
Number of Flutes
4
Finish
C3 Coated
Shank Dia.
1/8 in
Included Angle
10 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 715993-C3
- Zoro #
- G513081692
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 4
- Finish
- C3 Coated
- Included Angle
- 10 Degrees
- LOC Multiple
- (1.5x)
- Angle per Side
- 5
- SAE or Metric
- SAE
- Overall Reach
- 1/2 in
- Reach Multiple
- (5x)
Dimensions
- Corner Radius
- 0.0050 in
- Shank Dia.
- 1/8 in
- Length of Cut
- 0.1390 in
- Overall Length
- 2-1/2 in
- Neck Dia.
- 0.0650 in
- Cutter Diameter
- 3/32 in
Description
0.0930'' 3/32 Cutter DIA x 0.0050'' Radius x 0.1390'' Length of Cut x 0.5000'' 1/2 Reach Carbide Corner Radius Backdraft Cutter, 4 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.