
4 FL - 0.0930'', 3/32 Cutter DIA x 0.0930'', 3/32 LOC x 0.2790'' Reach - Ti-Nano Coated
Mfr # 712393-C10
Zoro # G213081800
product price:Â $74.59
/eaKey Features
Overall Length
2 in
Number of Flutes
4
Finish
C10 Coated
Length of Cut
3/32 in
Overall Reach
0.2790 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
712393-C10
Zoro #
G213081800
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
3/32 in
Shank Dia.
1/4 in
Neck Dia.
0.0818 in
Cutter Diameter
3/32 in
Details
Number of Flutes
4
Finish
C10 Coated
Overall Reach
0.2790 in
SAE or Metric
SAE
Reach Multiple
(3x)
Description
0.0930'' 3/32 Cutter DIA x 0.0930'' 3/32 Length of Cut x 0.2790'' Reach Carbide High Feed End Mill, 4 Flutes, Ti-Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.