Zoro Homepage

4 FL - 0.0930'', 3/32 Cutter DIA x 0.0930'', 3/32 LOC x 0.7440'' Reach - Ti-Nano Coated

  • Mfr # 711993-C10

  • Zoro # G513082095


product price: $67.89
/ea

Key Features

Overall Length
2-1/2 in
Number of Flutes
4
Finish
C10 Coated
Length of Cut
3/32 in
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711993-C10
Zoro #
G513082095
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Length of Cut
3/32 in
Shank Dia.
1/4 in
Neck Dia.
0.0818 in
Cutter Diameter
3/32 in

Details

Number of Flutes
4
Finish
C10 Coated
Overall Reach
0.7440 in
Reach Multiple
(8x)
SAE or Metric
SAE

Description

0.0930'' 3/32 Cutter DIA x 0.0930'' 3/32 Length of Cut x 0.7440'' Reach Carbide High Feed End Mill, 4 Flutes, Ti-Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.