
4 FL - 0.0930'', 3/32 Cutter DIA x 0.1390'' LOC x 0.5000'', 1/2 Reach
Mfr # 716193
Zoro # G913081568
product price:Â $61.89
/eaKey Features
Number of Flutes
4
Length of Cut
0.1390 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
716193
Zoro #
G913081568
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1390 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Dia.
0.0650 in
Cutter Diameter
3/32 in
Details
Number of Flutes
4
Finish
UN
Overall Reach
1/2 in
LOC Multiple
(1.5x)
Included Angle
10
SAE or Metric
SAE
Angle per Side
5
Reach Multiple
(5x)
Description
0.0930'' 3/32 Cutter DIA x 0.1390'' Length of Cut x 0.5000'' 1/2 Reach Carbide Square Backdraft Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.