
4 FL - 0.0930'', 3/32 Cutter DIA x 0.1390'' LOC x 0.6700'' Reach
Mfr # 753293
Zoro # G813081682
product price:Â $45.49
/eaKey Features
Number of Flutes
4
Length of Cut
0.1390 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
753293
Zoro #
G813081682
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1390 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Dia.
0.0915 in
Cutter Diameter
3/32 in
Details
Number of Flutes
4
SAE or Metric
SAE
LOC Multiple
(1.5x)
Finish
UN
Overall Reach
0.6700 in
Reach Multiple
(7x)
Description
0.0930'' 3/32 Cutter DIA x 0.1390'' Length of Cut x 0.6700'' Reach Carbide Square End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.