4 FL - 0.0930'', 3/32 Cutter DIA x 0.5000'', 1/2 LOC x 1.1250'', 1-1/8 Reach - CVD Diamond 9um

  • Mfr # 717893

  • Zoro # G513081852


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
1/2 in
Shank Dia.
1/8 in
LOC Multiple
(5x)
Overall Reach
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
717893
Zoro #
G513081852
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Shank Dia.
1/8 in
Neck Dia.
0.0900 in
Overall Length
2-1/2 in
Cutter Diameter
3/32 in

Details

Number of Flutes
4
LOC Multiple
(5x)
Overall Reach
1-1/8 in
SAE or Metric
SAE
Finish
C5 Coated
Reach Multiple
(12x)

Description

0.0930'' 3/32 Cutter DIA x 0.5000'' 1/2 Length of Cut x 1.1250'' 1-1/8 Reach Carbide Ball End Mill, 4 Flutes, CVD Diamond 9um

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.