Zoro Homepage

4 FL - 0.1000'' Cutter DIA x 0.8000'' LOC

  • Mfr # 826900

  • Zoro # G713081898


product price: $38.55
/ea

Key Features

Number of Flutes
4
Length of Cut
0.8000 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Finish
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826900
Zoro #
G713081898
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.8000 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutter Diameter
0.1000 in

Details

Number of Flutes
4
Finish
UN
SAE or Metric
SAE
LOC Multiple
(8x)

Description

0.1000'' Cutter DIA x 0.8000'' Length of Cut Carbide Square End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.