4 FL - 0.1250'', 1/8 Cutter DIA x 0.0050'' Radius x 0.1870'', 3/16 LOC - CVD Diamond 9um

  • Mfr # 746908

  • Zoro # G413081822


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0050 in
Number of Flutes
4
Finish
C5 Coated
Shank Dia.
1/8 in
LOC Multiple
(1.5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
746908
Zoro #
G413081822
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
3/16 in
Cutter Diameter
1/8 in

Details

Number of Flutes
4
Finish
C5 Coated
LOC Multiple
(1.5x)
SAE or Metric
SAE

Description

0.1250'' 1/8 Cutter DIA x 0.0050'' Radius x 0.1870'' 3/16 Length of Cut Carbide Corner Radius End Mill, 4 Flutes, CVD Diamond 9um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.