4 FL - 0.1250'', 1/8 Cutter DIA x 0.0300'' Radius x 0.1000'' LOC - AlTiN Nano Coated

  • Mfr # 718630-C6

  • Zoro # G313081786


product price:  $51.15
/ea

Key Features

Corner Radius
0.0300 in
Number of Flutes
4
Finish
C6 Coated
Shank Dia.
1/8 in
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
718630-C6
Zoro #
G313081786
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
0.1000 in
Cutter Diameter
1/8 in

Details

Number of Flutes
4
Finish
C6 Coated
LOC Multiple
(0.8x)
SAE or Metric
SAE

Description

0.1250'' 1/8 Cutter DIA x 0.0300'' Radius x 0.1000'' Length of Cut Carbide Corner Radius End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.