4 FL - 0.1250'', 1/8 Cutter DIA x 0.1870'', 3/16 LOC x 0.6250'', 5/8 Reach - AlTiN Coated

  • Mfr # 716208-C3

  • Zoro # G913081704


product price:  $85.29
/ea

Key Features

Number of Flutes
4
Length of Cut
3/16 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Overall Reach
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
716208-C3
Zoro #
G913081704
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/16 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Dia.
2.1 mm
Cutter Diameter
1/8 in

Details

Number of Flutes
4
Overall Reach
5/8 in
Included Angle
10
Finish
C3 Coated
SAE or Metric
SAE
LOC Multiple
(1.5x)
Reach Multiple
(5x)
Angle per Side
5

Description

0.1250'' 1/8 Cutter DIA x 0.1870'' 3/16 Length of Cut x 0.6250'' 5/8 Reach Carbide Square Backdraft Cutter, 4 Flutes, AlTiN Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.