
4 FL - 0.1870'', 3/16 Cutter DIA x 0.0100'' Radius x 0.2850'' LOC x 1.0000'', 1 Reach
Mfr # 715812
Zoro # G813081798
product price:Â $81.79
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0100 in
Number of Flutes
4
Finish
UN
Shank Dia.
3/16 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
715812
Zoro #
G813081798
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0100 in
Shank Dia.
3/16 in
Neck Dia.
0.1270 in
Overall Length
2-1/2 in
Length of Cut
0.2850 in
Cutter Diameter
3/16 in
Details
Number of Flutes
4
Finish
UN
SAE or Metric
SAE
Angle per Side
5
Overall Reach
1 in
Included Angle
10
LOC Multiple
(1.5x)
Reach Multiple
(5x)
Description
0.1870'' 3/16 Cutter DIA x 0.0100'' Radius x 0.2850'' Length of Cut x 1.0000'' 1 Reach Carbide Corner Radius Backdraft Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.