
4 FL - 0.1875'', 3/16 Cutter DIA x 0.0150'', 1/64 Radius x 0.2810'', 9/32 LOC x 1.0000'', 1 Rea
Mfr # 728912
Zoro # G113081900
product price:Â $67.29
/eaKey Features
Corner Radius
1/64 in
Number of Flutes
4
Finish
UN
Shank Dia.
3/16 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
728912
Zoro #
G113081900
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
1/64 in
Shank Dia.
3/16 in
Neck Dia.
0.1830 in
Overall Length
3 in
Length of Cut
9/32 in
Cutter Diameter
3/16 in
Details
Number of Flutes
4
Finish
UN
SAE or Metric
SAE
Overall Reach
1 in
LOC Multiple
(1.5x)
Reach Multiple
(5x)
Description
0.1875'' 3/16 Cutter DIA x 0.0150'' 1/64 Radius x 0.2810'' 9/32 Length of Cut x 1.0000'' 1 Reach Carbide Corner Radius End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.