Zoro Homepage

4 FL - 0.1875'', 3/16 Cutter DIA x 0.0250'' Radius x 1.0000'', 1 LOC

  • Mfr # 932425

  • Zoro # G613082087


product price: $39.69
/ea

Key Features

Number of Flutes
4
Finish
UN
Shank Dia.
3/16 in
Length of Cut
1 in
LOC Multiple
(5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932425
Zoro #
G613082087
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0250 in
Shank Dia.
3/16 in
Length of Cut
1 in
Overall Length
3 in
Cutter Diameter
3/16 in

Details

Number of Flutes
4
Finish
UN
LOC Multiple
(5x)
SAE or Metric
SAE

Description

0.1875'' 3/16 Cutter DIA x 0.0250'' Radius x 1.0000'' 1 Length of Cut Carbide Corner Radius End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.