
4 FL - 0.1875'', 3/16 Cutter DIA x 0.0250'' Radius x 1.0000'', 1 LOC - AlTiN Coated
Mfr # 932425-C3
Zoro # G613082100
product price: $50.15
/eaKey Features
Corner Radius
0.0250 in
Number of Flutes
4
Finish
C3 Coated
Shank Dia.
3/16 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
932425-C3
Zoro #
G613082100
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0250 in
Shank Dia.
3/16 in
Length of Cut
1 in
Overall Length
3 in
Cutter Diameter
3/16 in
Details
Number of Flutes
4
Finish
C3 Coated
SAE or Metric
SAE
LOC Multiple
(5x)
Description
0.1875'' 3/16 Cutter DIA x 0.0250'' Radius x 1.0000'' 1 Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.