4 FL - 0.1875'', 3/16 Cutter DIA x 0.0350'' Radius x 0.6250'', 5/8 LOC

  • Mfr # 34835

  • Zoro # G513081845


product price: $30.55
/ea

Key Features

Corner Radius
0.0350 in
Number of Flutes
4
Finish
UN
Shank Dia.
3/16 in
Length of Cut
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34835
Zoro #
G513081845
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0350 in
Shank Dia.
3/16 in
Length of Cut
5/8 in
Overall Length
2 in
Cutter Diameter
3/16 in

Details

Number of Flutes
4
Finish
UN
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.1875'' 3/16 Cutter DIA x 0.0350'' Radius x 0.6250'' 5/8 Length of Cut Carbide Corner Radius End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.