
4 FL - 0.1875'', 3/16 Cutter DIA x 0.2850'' LOC x 1.0000'', 1 Reach - AlTiN Coated
Mfr # 716212-C3
Zoro # G213082210
product price:Â $92.19
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
0.2850 in
Shank Dia.
3/16 in
Overall Length
2-1/2 in
Included Angle
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
716212-C3
Zoro #
G213082210
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.2850 in
Shank Dia.
3/16 in
Overall Length
2-1/2 in
Neck Dia.
0.1270 in
Cutter Diameter
3/16 in
Details
Number of Flutes
4
Included Angle
10
LOC Multiple
(1.5x)
Overall Reach
1 in
Finish
C3 Coated
SAE or Metric
SAE
Reach Multiple
(5x)
Angle per Side
5
Description
0.1875'' 3/16 Cutter DIA x 0.2850'' Length of Cut x 1.0000'' 1 Reach Carbide Square Backdraft Cutter, 4 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.