
4 FL - 0.2500'', 1/4 Cutter DIA x 0.0250'' Radius x 1.2500'', 1-1/4 LOC
Mfr # 917125
Zoro # G613082148
product price:Â $47.65
/eaKey Features
Number of Flutes
4
Finish
UN
Shank Dia.
1/4 in
LOC Multiple
(5x)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917125
Zoro #
G613082148
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0250 in
Shank Dia.
1/4 in
Length of Cut
1-1/4 in
Overall Length
4 in
Cutter Diameter
1/4 in
Details
Number of Flutes
4
Finish
UN
LOC Multiple
(5x)
SAE or Metric
SAE
Description
0.2500'' 1/4 Cutter DIA x 0.0250'' Radius x 1.2500'' 1-1/4 Length of Cut Carbide Corner Radius End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.