4 FL - 0.2500'', 1/4 Cutter DIA x 0.3750'', 3/8 LOC x 1.2500'', 1-1/4 Reach - AlTiN Coated
- Mfr # 716216-C3
- Zoro # G813082214
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
3/8 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Neck Dia.
0.1750 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716216-C3
- Zoro #
- G813082214
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 3/8 in
- Shank Dia.
- 1/4 in
- Overall Length
- 2-1/2 in
- Neck Dia.
- 0.1750 in
- Cutter Diameter
- 1/4 in
Details
- Number of Flutes
- 4
- Included Angle
- 10 Degrees
- SAE or Metric
- SAE
- Finish
- C3 Coated
- Overall Reach
- 1-1/4 in
- LOC Multiple
- (1.5x)
- Angle per Side
- 5
- Reach Multiple
- (5x)
Description
0.2500'' 1/4 Cutter DIA x 0.3750'' 3/8 Length of Cut x 1.2500'' 1-1/4 Reach Carbide Square Backdraft Cutter, 4 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.