
4 FL - 0.3750'', 3/8 Cutter DIA x 0.0250'' Radius x 0.5700'' LOC
Mfr # 915225
Zoro # G513082156
product price: $59.49
/eaKey Features
Number of Flutes
4
Finish
UN
Shank Dia.
3/8 in
Length of Cut
0.5700 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
915225
Zoro #
G513082156
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0250 in
Shank Dia.
3/8 in
Length of Cut
0.5700 in
Overall Length
2-1/2 in
Cutter Diameter
3/8 in
Details
Number of Flutes
4
Finish
UN
SAE or Metric
SAE
LOC Multiple
(1.5x)
Description
0.3750'' 3/8 Cutter DIA x 0.0250'' Radius x 0.5700'' Length of Cut Carbide Corner Radius End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.