
4 FL - 0.5000'', 1/2 Cutter DIA x 0.5000'', 1/2 LOC x 1.2500'', 1-1/4 Reach - PCD
Mfr # 708732
Zoro # G313081670
product price:Â $822.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
1/2 in
Shank Dia.
1/2 in
Overall Length
3 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
708732
Zoro #
G313081670
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Shank Dia.
1/2 in
Overall Length
3 in
Neck Dia.
0.4610 in
Cutter Diameter
1/2 in
Details
Number of Flutes
4
SAE or Metric
SAE
Overall Reach
1-1/4 in
Finish
PCD
Description
0.5000'' 1/2 Cutter DIA x 0.5000'' 1/2 Length of Cut x 1.2500'' 1-1/4 Reach PCD Square End Mill, 4 Flutes, PCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.