4 FL - 1.000 mm Cutter DIA x 1.500 mm LOC - AlTiN Nano Coated

  • Mfr # 841622-C6

  • Zoro # G113082204


product price:  $52.25
/ea

Key Features

Number of Flutes
4
Length of Cut
1.500 mm
Shank Dia.
4 mm
Overall Length
50.000 mm
LOC Multiple
(1.5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
841622-C6
Zoro #
G113082204
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.500 mm
Shank Dia.
4 mm
Overall Length
50.000 mm
Cutter Diameter
1.000 mm

Details

Number of Flutes
4
LOC Multiple
(1.5x)
SAE or Metric
Metric
Finish
C6 Coated

Description

1.000 mm Cutter DIA x 1.500 mm Length of Cut Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.