4 FL - 2.500 mm Cutter DIA x 0.200 mm Radius x 7.500 mm LOC - AlTiN Nano Coated

  • Mfr # 722951-C6

  • Zoro # G713081980


product price:  $49.59
/ea

Key Features

Corner Radius
0.200 mm
Number of Flutes
4
Finish
C6 Coated
Shank Dia.
4 mm
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722951-C6
Zoro #
G713081980
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.200 mm
Shank Dia.
4 mm
Overall Length
50.000 mm
Length of Cut
7.500 mm
Cutter Diameter
2.500 mm

Details

Number of Flutes
4
Finish
C6 Coated
LOC Multiple
(3x)
SAE or Metric
Metric

Description

2.500 mm Cutter DIA x 0.200 mm Radius x 7.500 mm Length of Cut Carbide Corner Radius End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.