
4 FL - 3.500 mm Cutter DIA x 5.000 mm LOC - AlTiN Coated
Mfr # 740759-C3
Zoro # G213081589
product price: $30.99
/eaKey Features
Number of Flutes
4
Length of Cut
5.000 mm
Shank Dia.
4 mm
Overall Length
50.000 mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
740759-C3
Zoro #
G213081589
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5.000 mm
Shank Dia.
4 mm
Overall Length
50.000 mm
Cutter Diameter
3.500 mm
Details
Number of Flutes
4
SAE or Metric
Metric
Finish
C3 Coated
LOC Multiple
(1.5x)
Description
3.500 mm Cutter DIA x 5.000 mm Length of Cut Carbide Metric Square End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.