
4.000 mm Cutter DIA x 1.000 mm Radius x 12.000 mm L of Cut Carbide Corner Radius End Mill, 4 Flutes
Mfr # 742561
Zoro # G122772929
product price:Â $37.05
/eaKey Features
Dimension Type
Metric
Milling Diameter
4 mm
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
742561
Zoro #
G122772929
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Metric
Corner Radius
1 mm
Milling Diameter
4 mm
Shank Dia.
4 mm
Overall Length
50 mm
Length of Cut
12 mm
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
Uncoated
Shank Type
Cylindrical
Item
Miniature End Mills
End Mill Style
Corner Radius
Series
Miniature End Mills - Corner Radius - Stub & Standard - Metric
Cutting Direction
Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.