4.000 mm Cutter dia x 12.000 mm Length of Cut Carbide Metric Square End Mill, 4 Flutes

  • Mfr # 743461-C3

  • Zoro # G511369655


product price:  $36.85
/ea

Key Features

Number of Flutes
4
Length of Cut
12 mm
Shank Dia.
4 mm
Overall Length
50 mm
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
743461-C3
Zoro #
G511369655
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Shank Dia.
4 mm
Overall Length
50 mm
Cutter Diameter
4.000 mm

Details

Number of Flutes
4
LOC Multiple
(3x)
Coating
C3
Metric
Yes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.