4.500 mm Reamer dia x 26.000 mm Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

  • Mfr # RSC4500-C3

  • Zoro # G211369443


product price:  $69.39
/ea

Key Features

Included Angle
90°
Margin Length
26.000 mm
Coating
C3
Overall Length
100 mm
Angle per Side
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSC4500-C3
Zoro #
G211369443
UPC #
-
Country of Origin
United States

Dimensions

Margin Length
26.000 mm
Overall Length
100 mm
Chamfer Length
0.405 mm
Reamer Diameter
4.500 mm
Neck Diameter
4.400 mm
Shank Diameter
6.000 mm

Details

Included Angle
90°
Coating
C3
Angle per Side
45
Reach Multiple
(11x)
Overall Reach
50 mm
LOC Multiple
(6x)
Metric
Yes
Flutes
4

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.